Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Metal F-Style Oblong Cans - Without Cap
Click to view available options
Capacity (Metric):
473.1 mL
946 mL
3785 mL
Includes:
Handle
No Handle
Diameter (English) Opening:
1.24 in.
1.74 in.
2.86 in.
Description
- Air tight seal provided during original filling and can readily be achieved when resealing after use
- Shock and temperature resistant
- May be sterilized by heat
- Available with or without handle
- Also available with Alpha Solvseal Lined Cap and Inner Seal for packaging liquids or pourable emulsions
Specifications
Specifications
Product Type | F-style Can |
Capacity (English) | 16 oz. |
Capacity (Metric) | 473.1 mL |
Color | Silver |
For Use With (Application) | For cooking oils, paint thinners, turpentine, lighter fluids, insecticides or general storage applications |
Material | Metal |
Includes | No Handle |
Quantity | 225/Cs. |
Shape | Oblong |
Length (English) | 12.36 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction