Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Qorpak™ Natural HDPE Commercial Cylinder Bottles With Black Phenolic PolyCone Caps
                    Click to view available options
                
                
                    
                            
                                Capacity (Metric):
                            
                        
                        
                            
                                480 mL
                            
                        
                    
                            
                                Closure Size:
                            
                        
                        
                            
                                28-400 mm
                            
                        
                    
                            
                                Packaging:
                            
                        
                        
                            
                                Bulk Pack
                            
                        
                    
                            
                                Quantity:
                            
                        
                        
                            
                                153/Cs.
                            
                        
                    Description
- For handling liquid samples in lab
- Shoulder style allows to pour small quantities without spillage
- Available in two different sizes of screw caps: 24mm-410 and 28mm-400
High-speed filling, pharmaceutic specifications and rough handling of interstate shipping
Specifications
Specifications
| Capacity | 16 oz., 480 mL | 
| Capacity (Metric) | 480 mL | 
| Capacity (English) | 16 oz. | 
| Color | Natural | 
| Diameter (English) | 2.44 in. | 
| Material | HDPE | 
| Packaging | Bulk Pack | 
| Quantity | 153/Cs. | 
| Closure Color | Black | 
| Neck Finish | 28-400 | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            