Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Natural HDPE Commercial Cylinder Bottles With Thermoset F217 and PTFE Caps
Click to view available options
Capacity (Metric):
240 mL
Closure Size:
24-410 mm
Quantity:
48/Cs.
Description
- For handling liquid samples in lab
- Shoulder style allows to pour small quantities without spillage
- Available in two different sizes of screw caps: 24mm-410 and 28mm-400
High-speed filling, pharmaceutic specifications and rough handling of interstate shipping
Specifications
Specifications
Capacity | 8 oz., 240mL |
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Color | Natural |
Diameter (English) | 2.01 in. |
Material | HDPE |
Packaging | Conventional Pack |
Quantity | 48/Cs. |
Closure Color | Green |
Neck Finish | 24-410 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction