Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Natural HDPE Heavyweight Round Handled Jugs
Click to view available options
Capacity (Metric):
3785 mL
4000 mL
Quantity:
28/Cs.
36/Cs.
Description
- Finger grips enable easy handling
- Available with acid resistant polypropylene caps with F422 liners or without caps
Specifications
Specifications
Capacity | 128 oz., 3785mL |
Capacity (Metric) | 3785 mL |
Capacity (English) | 128 oz. |
Color | Natural |
Diameter (English) | 5.98 in. |
Includes | Finger grip |
Material | HDPE |
Quantity | 36/Cs. |
Closure Color | White |
Shape | Round |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction