Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Natural HDPE Modern Round Bottles, With Black Phenolic PolyCone Caps
Click to view available options
Capacity (Metric):
480 mL
Quantity:
135/Cs.
Description
- Sloped shoulder for maximum fill capacity
- Screw cap size is 28mm-410
Specifications
Specifications
| Capacity | 16 oz., 480mL |
| Capacity (Metric) | 480 mL |
| Capacity (English) | 16 oz. |
| Color | Natural |
| Diameter (English) | 3.46 in. |
| Material | HDPE |
| Quantity | 135/Cs. |
| Closure Color | Black |
| Neck Finish | 28-410 |
| Height (Metric) | 198 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction