Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Modern Round Bottles, Without Caps

Catalog No. 02991374
Click to view available options
Capacity (Metric):
240 mL
480 mL
Quantity:
135/Cs.
268/Cs.

With side panels for label application

  • Sloped shoulder for maximum fill capacity
  • Screw cap size is 28mm-410

Specifications

Capacity 8 oz., 240mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Natural
Diameter (English) 2.2 in.
Material HDPE
Quantity 268/Cs.
Neck Finish 28-410
Height (Metric) 142 mm
Height (English) 5.59 in.
Closure Size 28-410 mm
Diameter (Metric) 56 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.