Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Oblong Bottles — With White Polypropylene Unlined Caps

Catalog No. 02991465
Click to view available options
Capacity (Metric):
60 mL
160 mL
250 mL
500 mL
Closure Size:
33-400 mm
38-400 mm
43-400 mm
Quantity:
160/Cs.
250/Cs.
400/Cs.
950/Cs.

Offer a space saving design for the workbench. Qorpak™ Natural HDPE Wide Mouth Oblong Bottles — With White Polypropylene Unlined Cap are ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping.

  • Feature a wide mouth opening, ideal for sampling solids and powders
  • HDPE material provides moisture barrier and are impact resistant

Specifications

Capacity 2 oz., 60mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Natural
Diameter (English) 1.69 in.
Material HDPE
Packaging Bulk Pack
Quantity 950/Cs.
Closure Color White
Neck Finish 33-400
Height (Metric) 72 mm
Height (English) 2.83 in.
Closure Material Polypropylene
Closure Size 33-400 mm
Diameter (Metric) 43 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.