Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Natural HDPE Wide Mouth Round Bottles with White Polypropylene PE Foam Cap
Click to view available options
Capacity (Metric):
950 mL
Description
- For high-speed filling, demanding pharmaceutical specifications and rough handling of interstate shipping
- Standard style available in sizes from 32 oz. to 128 oz.
Specifications
Specifications
Capacity (Metric) | 950 mL |
Capacity (English) | 32 oz. |
Color | Natural |
Material | HDPE |
Closure Color | White |
Neck Finish | 53-400 |
Closure Liner | Polyethylene Foam |
Closure Material | Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction