Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Round Bottles, Cleaned for Metals

Catalog No. 02991242
Click to view available options
Capacity (Metric):
120 mL
500 mL
950 mL
3840 mL
Neck Finish:
38-400
53-400
89-400
Quantity:
12/Cs.
4/Cs.
500/Cs.

Kaptclean cleaning process meets or exceeds analyte specifications from aluminum to zinc

  • Available in cleaned and certified or cleaned only

Specifications

Capacity 32.12 oz., 950 mL
Capacity (Metric) 950 mL
Capacity (English) 32.12 oz.
Color Natural
Diameter (English) 3.7 in.
Material HDPE
Quantity 12/Cs.
Closure Color White
Neck Finish 53-400
Height (Metric) 180 mm
Height (English) 7.1 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 53-400 mm
Diameter (Metric) 95 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.