Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Natural HDPE Wide Mouth Round Bottles with PP SturdeeSeal™ PE Foam Caps, Cleaned for Volatiles
Click to view available options
Capacity (Metric):
60 mL
500 mL
950 mL
2000 mL
3840 mL
Closure Size:
33-400 mm
53-400 mm
89-400 mm
Neck Finish:
33-400
53-400
89-400
Quantity:
12/Cs.
24/Cs.
4/Cs.
48/Cs.
6/Cs.
Description
- Provide moisture barrier
- Translucent
- Impact resistant
- For high-speed filling, demanding pharmaceutical specifications and rough handling of interstate shipping
Certifications
Meets U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers
Specifications
Specifications
Capacity | 130 oz., 3840 mL |
Capacity (Metric) | 3840 mL |
Capacity (English) | 130 oz. |
Color | Natural |
Material | HDPE |
Quantity | 4/Cs. |
Closure Color | White |
Neck Finish | 89-400 |
Height (Metric) | 252 mm |
Closure Liner | Polyethylene Foam |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction