Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Natural HDPE Wide Mouth Round Bottles with White Metal Pulp/PE Caps
Click to view available options
Capacity (Metric):
120 mL
250 mL
500 mL
3840 mL
Neck Finish:
38-400
53-400
89-400
Description
- Provide moisture barrier
- Impact resistant
Specifications
Specifications
Capacity | 130 oz., 3840 mL |
Capacity (Metric) | 3840 mL |
Capacity (English) | 130 oz. |
Color | Natural |
Diameter (English) | 6.1 in. |
Material | HDPE |
Closure Color | White |
Neck Finish | 89-400 |
Height (Metric) | 252 mm |
Height (English) | 9.9 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction