Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Round Bottles with White Metal Pulp/PE Caps

Catalog No. p-4599729
Click to view available options
Capacity (Metric):
120 mL
250 mL
500 mL
3840 mL
Neck Finish:
38-400
53-400
89-400

Ideal for general use with solids and powders

  • Provide moisture barrier
  • Impact resistant

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Natural
Diameter (English) 1.9 in.
Material HDPE
Closure Color White
Neck Finish 38-400
Height (Metric) 95 mm
Height (English) 3.7 in.
Closure Liner Polyethylene
Closure Material Metal
Closure Size 38-400 mm
Diameter (Metric) 47 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.