Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Round Bottles — With Black Phenolic Pulp/Vinyl Caps

Catalog No. 02991679
Click to view available options
Capacity (Metric):
30 mL
120 mL
250 mL
500 mL
960 mL
2000 mL
3840 mL
Closure Size:
38-400 mm
53-400 mm
63-400 mm
70-400 mm
89-400 mm
Packaging:
Bulk Pack
Conventional Pack
Quantity:
106/Cs.
180/Cs.
4/Cs.
48/Cs.
500/Cs.
6/Cs.
72/Cs.

Provide moisture barrier

  • For general use with solids and powders
  • Impact resistant

Specifications

Capacity 32.46 oz., 960 mL
Capacity (Metric) 960 mL
Capacity (English) 32.46 oz.
Color Natural
Diameter (English) 3.7 in.
Material HDPE
Packaging Bulk Pack
Quantity 72/Cs.
Closure Color Black
Neck Finish 63-400
Height (Metric) 178 mm
Height (English) 7.0 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 63-400 mm
Diameter (Metric) 94 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.