Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Natural LDPE Boston Round Bottles — With White Polypropylene SturdeeSeal™ PE Foam Lined Caps
Click to view available options
Capacity (Metric):
120 mL
480 mL
Closure Size:
24-410 mm
28-400 mm
Quantity:
140/Cs.
430/Cs.
Description
- Also available without caps (Cat. No. 02-993-011) and with black phenolic polycone caps (Cat. No. 02-991-538)
Specifications
Specifications
Capacity | 16 oz., 480 mL |
Capacity (Metric) | 480 mL |
Capacity (English) | 16 oz. |
Color | Natural |
Diameter (English) | 3.11 in. |
Material | LDPE |
Packaging | Bulk Pack |
Quantity | 140/Cs. |
Closure Color | White |
Neck Finish | 28-400 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction