Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Qorpak™ Natural Modern Rounds Bottles
                    Click to view available options
                
                
                    
                            
                                Capacity (Metric):
                            
                        
                        
                            
                                480 mL
                            
                        
                            
                                960 mL
                            
                        
                    
                            
                                Quantity:
                            
                        
                        
                            
                                150/Cs.
                            
                        
                            
                                68/Cs.
                            
                        
                    Description
- Made of Nylon/PE
- Have narrow mouth
- Have sloped shoulder
- Available with green Thermoset F217 and PTFE lined caps
- Neck finish is 28-410
Specifications
Specifications
| Capacity | 32.46 oz., 960mL | 
| Capacity (Metric) | 960 mL | 
| Capacity (English) | 32.46 oz. | 
| Color | Natural | 
| Diameter (English) | 3.46 in. | 
| Material | Nylon, Polyethylene | 
| Quantity | 68/Cs. | 
| Closure Color | Green | 
| Neck Finish | 28-400 | 
| Height (Metric) | 198 mm | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            