Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Natural Polypropylene Jars
Click to view available options
Capacity (Metric):
60 mL
240 mL
480 mL
960 mL
Closure Size:
53-400 mm
89-400 mm
120-400 mm
Description
- Air inside jar is odor-free, tasteless and does not react with product
- Separate washing not required, thereby saving time
- Final finished product kept clean and dust-free
- With white PP unlined caps attached
Specifications
Specifications
Capacity | 32 oz., 960 mL |
Capacity (Metric) | 960 mL |
Capacity (English) | 32 oz. |
Color | Natural |
Diameter (English) | 4.69 in. |
Includes | Cap |
Material | Polypropylene |
Closure Color | White |
Clarity | Natural |
Autoclavable | Autoclavable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction