Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Qorpak™ PTFE Sealing Septa and Discs
                    Click to view available options
                
                
                    
                            
                                Neck Finish:
                            
                        
                        
                            
                                20
                            
                        
                            
                                22-400
                            
                        
                            
                                24
                            
                        
                            
                                24-400
                            
                        
                            
                                28-400
                            
                        
                            
                                33-400
                            
                        
                            
                                33-430
                            
                        
                            
                                38-400
                            
                        
                            
                                38-430
                            
                        
                            
                                43-400
                            
                        
                            
                                48-400
                            
                        
                            
                                53-400
                            
                        
                            
                                58-400
                            
                        
                            
                                63-400
                            
                        
                            
                                70-400
                            
                        
                            
                                83-400
                            
                        
                            
                                89-400
                            
                        
                    
                            
                                No. per Case:
                            
                        
                        
                            
                                100 Cs.
                            
                        
                            
                                1000 Cs.
                            
                        
                            
                                144 Cs.
                            
                        
                            
                                24 Cs.
                            
                        
                            
                                500 Cs.
                            
                        
                            
                                8000 Cs.
                            
                        
                    Description
Septa
- PTFE/Silicone
- Resists coring
- Provides great resealability
- Good for multiple injections
- PTFE resistant until punctured, once punctured the septa is silicone compatible
- Converts ordinary caps into noncontaminating closures
Specifications
Specifications
| Color | Natural | 
| Material | PTFE | 
| No. per Case | 1000 Cs. | 
| Packaging | Bulk | 
| Thickness (Metric) | 0.25mm | 
| Thickness (English) | 0.01 in. | 
| Neck Finish | 58-400 | 
| For Use With (Equipment) | Bottle closure | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            