Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ PTFE Sealing Septa and Discs

Catalog No. p-4603618
Click to view available options
Neck Finish:
20
22-400
24
24-400
28-400
33-400
33-430
38-400
38-430
43-400
48-400
53-400
58-400
63-400
70-400
83-400
89-400
No. per Case:
100 Cs.
1000 Cs.
144 Cs.
24 Cs.
500 Cs.
8000 Cs.

Easy-to-clean, remove and replace

Septa

  • PTFE/Silicone
  • Resists coring
  • Provides great resealability
  • Good for multiple injections
  • PTFE resistant until punctured, once punctured the septa is silicone compatible
Discs
  • Converts ordinary caps into noncontaminating closures

Specifications

Color Natural
Material PTFE
No. per Case 500 Cs.
Packaging Bagged
Thickness (Metric) 0.25mm
Thickness (English) 0.01 in.
Neck Finish 22-400
For Use With (Equipment) Bottle closure
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.