Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Safety Coated Amber Boston Round Bottles: With Phenolic PolyCone Caps
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
960 mL
Closure Size:
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Packaging:
Bulk pack
Convenience pack
Quantity:
12/Cs.
24/Cs.
60/Cs.
96/Cs.
Description
- Made of plastic-coated glass
- Plastisol coating allows proper disposal of substance for long period
- Slip and impact resistant
Specifications
Specifications
Capacity | 8 oz., 240 mL |
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Coating | Plastisol |
Color | Amber |
Diameter (English) | 2.36 in. |
Material | Plastic-coated Glass |
Packaging | Bulk pack |
Quantity | 96/Cs. |
Closure Color | Black |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction