Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Amber Boston Round Bottles: With Theromoset F217 and PTFE Caps

Catalog No. p-4900270
Click to view available options
Capacity (Metric):
240 mL
480 mL
960 mL
1000 mL
Closure Material:
Phenolic
Thermoset
Closure Color:
Black
Green
Quantity:
12/Cs. (Convenience Pack)
24/Cs. (Convenience Pack)
30/Cs. (Bulk pack)
60/Cs. (Bulk pack)

Ideal for protecting light sensitive products from UV rays and handling volatile products

  • Made of plastic-coated glass
  • Plastisol coating allows proper disposal of substance for long period
  • Slip and impact resistan

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Coating Plastisol
Color Amber
Diameter (English) 2.36 in.
Material Plastic-coated Glass
Packaging Convenience Pack
Quantity 24/Cs. (Convenience Pack)
Closure Color Green
Height (Metric) 138 mm
Height (English) 5.43 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.