Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Safety Coated Amber Wide Mouth Packer Bottles, Vacuum and Ionized
Click to view available options
Capacity (Metric):
250 mL
500 mL
950 mL
2500 mL
Quantity:
12/Cs.
24/Cs.
Description
Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process.
- Coated in plastisol
- Slip resistant: Prevent lab mishaps
- Quick clean-up: Clear plastisol coating contains spillage and glass particles long enough to allow proper disposal
- Protects employees: Removes some of the risk in dealing with certain chemicals and compounds
- Provides protection from UV rays and harmful lights for light sensitive products
- Seals in cleanliness – each container is individually cleaned removing dust and debris and then capped
- Odor-free and tasteless – air inside the bottle will not interfere with your product
- Clean final appearance – no dust in your finished product
- General purpose bottle for solids
- Cost-effective
- Saves time – no separate washing is necessary
Compliance
Meets OSHA, D.O.T., and UPS requirements
Specifications
Specifications
Capacity | 8.5 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.5 oz. |
Color | Amber |
Diameter (English) | 2.56 in. |
Material | Plastic-coated Glass |
Quantity | 24/Cs. |
Closure Color | Green |
Height (Metric) | 119 mm |
Height (English) | 4.69 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction