Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Clear Boston Round Bottles: With Phenolic PolyCone Cap

Catalog No. 02991556
Click to view available options
Capacity (Metric):
240 mL
480 mL
960 mL
Closure Size:
24-400 mm
28-400 mm
33-400 mm
Packaging:
Bulk pack
Convenience pack
Quantity:
108/Cs.
12/Cs.
24/Cs.

Ideal for handling volatile substances

  • Made of plastic-coated glass
  • Plastisol coating allows proper disposal of substance
  • Offer maximum visibility and sample integrity
  • Protect container from being affected by pressure build up
  • Slip and impact resistant

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Coating Plastisol
Color Clear
Diameter (English) 2.36 in.
Material Plastic-coated Glass
Packaging Bulk pack
Quantity 108/Cs.
Closure Color Black
Height (Metric) 137 mm
Height (English) 5.39 in.
Closure Liner Polycone
Closure Material Phenolic
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.