Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Safety Coated Clear Boston Round Bottles: With Phenolic Rubber Caps
Click to view available options
Capacity (Metric):
240 mL
Closure Size:
24-400 mm
Quantity:
24/Cs.
Description
- Made of plastic-coated glass
- Plastisol coating allows proper disposal of substance
- Offer maximum visibility and sample integrity
- Protect container from being affected by pressure build up
- Slip and impact resistant
Specifications
Specifications
Capacity | 8 oz., 240mL |
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Coating | Plastisol |
Color | Clear |
Diameter (English) | 2.36 in. |
Material | Plastic-coated Glass |
Packaging | Convenience pack |
Quantity | 24/Cs. |
Closure Color | Black |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction