Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Safety Coated Clear Jugs — With Green Thermoset F217 and PTFE Caps
Click to view available options
Packaging:
Plain Carton
Qorpak Carton
Description
- Molded finger grips
- Slip and impact resistant
- For handling volatile substances
- Caps with green Thermoset F217 and PTFE
Specifications
Specifications
| Capacity | 128 oz., 3785mL |
| Capacity (Metric) | 3785 mL |
| Capacity (English) | 128 oz. |
| Coating | Safety coated |
| Color | Clear |
| Diameter (English) | 6.54 in. |
| Material | Plastic-coated Glass |
| Packaging | Plain Carton |
| Quantity | 4/Cs. |
| Closure Color | Green |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction