Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Clear Medium Round Bottles: With Thermoset Caps

Catalog No. p-4599696
Click to view available options
Capacity (Metric):
240 mL
480 mL

Plastisol coating allows proper disposal of substance

  • Made of plastic-coated glass
  • Less breakage and lab mishaps
  • Available with caps made of different materials (PP unlined, metal plastisol, phenolic pulp/vinyl and Thermoset F217 and PTFE)
  • Also available without cap

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Clear
Diameter (English) 2.87 in.
Material Plastic-coated Glass
Packaging Conventional Pack
Quantity 24/Cs.
Closure Color Green
Height (Metric) 89 mm
Height (English) 3.5 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 70-400 mm
Diameter (Metric) 73 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.