Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Unlined Round Cans with Triple Tite Lid

Catalog No. 02991281
Click to view available options
Capacity (English):
4 oz.
8 oz.
16 oz.
32 oz.
64 oz.
128 oz.
Includes:
Lid
Lid, Ears, Bails, Securing Clips
Lid, Securing Clips
Quantity:
12 Cs.
24 Cs.
340 Cs.
46 Cs.
48 Cs.
52 Cs.
56 Cs.
6 Cs.
75 Cs.

Permeation protection against light, oxygen, other gases and essential oils

  • Features resealable multi-friction plug lid for more than one point of contact between lid and can
  • Provides an airtight seal when opened by prying and sealed by pressing
  • May be sterilized by heat
  • Used for paints, varnishes, pastes and adhesives

Specifications

Product Type Open Top Can
Capacity (English) 64 oz.
Capacity (Metric) 1892.7 mL
Color Silver
For Use With (Application) For paints, varnishes, pastes and adhesives, protection against light, oxygen, other gases and essential oil
Material Metal
Includes Lid
Quantity 75 Cs.
Height (English) 20.23 in.
Height (Metric) 514 mm
Diameter (English) Outer 19.96 in.
Diameter (Metric) Outer 507 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.