Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ ValuLine Clear Graduated Medium Round Bottles
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
Quantity:
24/Cs.
48/Cs.
Description
- Graduated
- More economical than other bottles present in market
- Polypropylene F217 & PTFE lined caps are an economical alternative to Thermoset & Phenolic PTFE lined caps
- Supplied with attached white Polypropylene F217 & PTFE caps
Specifications
Specifications
Capacity | 4 oz., 120mL |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Color | Clear |
Diameter (English) | 2.01 in. |
Material | Glass |
Quantity | 24/Cs. |
Closure Color | White |
Height (Metric) | 102 mm |
Height (English) | 4.02 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction