Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ ValuLine Clear Graduated Medium Round Bottles

Catalog No. p-4599700
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
Quantity:
24/Cs.
48/Cs.

Offers maximum content visibility

  • Graduated
  • More economical than other bottles present in market
  • Polypropylene F217 & PTFE lined caps are an economical alternative to Thermoset & Phenolic PTFE lined caps
  • Supplied with attached white Polypropylene F217 & PTFE caps

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (English) 1.34 in.
Material Glass
Quantity 48/Cs.
Closure Color White
Height (Metric) 68 mm
Height (English) 2.68 in.
Closure Liner F217, PTFE
Closure Material Polypropylene
Closure Size 33-400 mm
Diameter (Metric) 34 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.