Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ White HDPE Cyclinder Bottles, Without Caps
Click to view available options
Capacity (Metric):
180 mL
Quantity:
300/Cs.
Description
- Impact resistant
- Provides moisture barrier
- Narrow mouth: Makes handling of liquid samples easy
- Shoulder style allows to pour small quantities without spilling
- For high-speed filling, demanding pharmaceutical specifications and rough handling of interstate shipping
Specifications
Specifications
| Capacity | 6 oz., 180mL |
| Capacity (Metric) | 180 mL |
| Capacity (English) | 6 oz. |
| Color | White |
| Diameter (English) | 1.77 in. |
| Material | HDPE |
| Quantity | 300/Cs. |
| Neck Finish | 24-410 |
| Height (Metric) | 151 mm |
| Height (English) | 5.94 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction