Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ White Metal Pulp/Aluminum Foil Lined Caps
Click to view available options
Neck Finish:
24-400
33-400
38-400
43-400
48-400
58-400
63-400
70-400
89-400
No. per Case:
144 Cs.
288 Cs.
3000 Cs.
3400 Cs.
576 Cs.
800 Cs.
Packaging:
Bagged
Bulk
Description
- Made of steel coated with anti-corrosive tinplate
- Impact resistant
- Tolerate wide ranges of temperature
- Feature standard 400 GPI thread finish
- Used for non-acid, non-alkaline products, organic solvents, chrome cleaners, food bottles and jars, brake fluids and mineral oils
Specifications
Specifications
Color | White |
Material | Metal |
No. per Case | 288 Cs. |
No. per Pack | 12/Pk. |
Packaging | Bagged |
Liner Material | Pulp/Aluminum Foil |
Neck Finish | 58-400 |
For Use With (Equipment) | Wide mouth bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction