Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ White Polypropylene Flip Top Caps
Click to view available options
For Use With (Equipment):
Bottle
Wide mouth bottle
Neck Finish:
24-410
28-400
No. per Case:
144 Cs.
1800 Cs.
1880 Cs.
Packaging:
Bagged
Bulk
Description
- Made of durable polypropylene
- Unlined
- Cap orifice: 0.11 in. (3mm)
Specifications
Specifications
Color | White |
Material | Polypropylene |
No. per Case | 1880 Cs. |
Packaging | Bulk |
Neck Finish | 24-410 |
For Use With (Equipment) | Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction