Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ White Polypropylene Hole Caps with Bonded PTFE/Silicone Septa
Click to view available options
Neck Finish:
28-400
33-400
58-400
No. per Case:
1000 Cs.
120 Cs.
Packaging:
Bagged
Bulk
Description
- Good impact strength with pliability
- Septa features high resealing and chemical resistant properties
Specifications
Specifications
| Color | White |
| Material | Polypropylene |
| No. per Case | 120 Cs. |
| No. per Pack | 12/pack |
| Packaging | Bagged |
| Liner Material | PTFE/Silicone |
| Neck Finish | 33-400 |
| For Use With (Equipment) | Wide mouth bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction