Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ White Polypropylene Jars — With White Polypropylene SturdeeSeal™ PE Foam Lined Caps
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
43-400 mm
53-400 mm
58-400 mm
70-400 mm
89-400 mm
120-400 mm
Packaging:
Bulk Pack
Convenience Pack
Closure Liner:
Polyethylene Foam
Polypropylene
Unlined
Description
- With white polypropylene SturdeeSeal PE foam lined caps
- Wide neck and straight sides: Facilitate easy recovery of contents
- Offer tolerance to high temperatures
- Suggested for storing and collecting specimens and lab supplies
Specifications
Specifications
Capacity | 16 oz., 480 mL |
Capacity (Metric) | 480 mL |
Capacity (English) | 16 oz. |
Color | White |
Diameter (English) | 3.5 in. |
For Use With (Application) | Storing and Collecting Specimens and Lab Supplies |
Includes | Polyethylene Foam Lined Cap |
Material | Polypropylene |
Packaging | Bulk Pack |
Quantity | 112/Cs. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction