Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ White Polypropylene Jars — With White Polypropylene SturdeeSeal™ PE Foam Lined Caps

Catalog No. 02991160
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
43-400 mm
53-400 mm
58-400 mm
70-400 mm
89-400 mm
120-400 mm
Packaging:
Bulk Pack
Convenience Pack
Closure Liner:
Polyethylene Foam
Polypropylene
Unlined

Ideal for solids, powders and cosmetics

  • With white polypropylene SturdeeSeal PE foam lined caps
  • Wide neck and straight sides: Facilitate easy recovery of contents
  • Offer tolerance to high temperatures
  • Suggested for storing and collecting specimens and lab supplies

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color White
Diameter (English) 2.52 in.
For Use With (Application) Storing and Collecting Specimens and Lab Supplies
Includes Cap
Material Polypropylene
Packaging Bulk Pack
Quantity 336/Cs.
Closure Color White
Autoclavable Autoclavable
Mouth Wide
Shape Round
Height (Metric) 86 mm
Product Type Straight-sided Jar
Height (English) 3.39 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 70-400 mm
Diameter (Metric) 64 mm
Closure Type Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.