Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ White Polypropylene Jars — With White Polypropylene Unlined Caps
Click to view available options
Capacity (Metric):
60 mL
Description
- Wide neck and straight sides — facilitate easy recovery of contents
- Offer tolerance to high temperatures
- Suggested for storing and collecting specimens and lab supplies
Specifications
Specifications
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | White |
Diameter (English) | 2.01 in. |
For Use With (Application) | Storing and Collecting Specimens and Lab Supplies |
Includes | Cap |
Material | Polypropylene |
Quantity | 588/Cs. |
Closure Color | White |
Autoclavable | Autoclavable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction