Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Yorker Top Bottles with Red Tip
Click to view available options
Capacity (Metric):
60 mL
120 mL
Description
- Squeezable
- Impact resistant
- Provide moisture barrier
- Supplied with LDPE Yorker cap and red tip attached
Specifications
Specifications
Capacity | 4 oz., 120mL |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Color | Natural |
Diameter (English) | 1.8 in. |
Includes | Attached natural LDPE yorker cap |
Material | HDPE |
Quantity | 48/Cs. |
Closure Color | Natural |
Height (Metric) | 124 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction