Learn More
Description
- Scan the QR code printed directly on the body of the flask to retrieve a PDF of the calibration batch certificate
- Made of high quality, heavy duty, borosilicate 3.3 glass. Can withstand high temperatures and thermal shocks
- Flask features a single white graduation mark
- Class A tolerance, Conforms to ISO 1042 standards
- The Flask has a socket fitted with a chemically-resistant polyethylene stopper
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass (3.3) |
| Product Type | Volumetric Flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Joint |
| Sterility | Non-sterile |
| Class | Class A |
| Bottom Shape | Flat |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.