Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QRP™ Biotek 609BPF Latex Gloves

Catalog No. 19817416 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-817-416 Large
19-822-697 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-817-416 Supplier QRP™ Supplier No. 609BPFL
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Powder free latex gloves feature beaded cuffs for easy donning. Fully textured for enhanced wet or dry grip.

  • Latex
  • 9 in. length
  • Powder free for wearer comfort
  • Textured for enhanced wet/dry grip
  • USDA compliant for food handling and processing
  • Non-slip beaded cuff for easy donning; resists roll down

Specifications

Certifications/Compliance ASTM D 3579, FDA
Chemotherapeutic Rated No
Applications Laboratory, Industrial
Color White
Disposable Single-use
Exterior Finish Fully Textured
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Powdered Powder Free
Size Large
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
FDA 510 (k) No
Model 609BPFL
Series 609BPF Biotek
Length (English) 9 in.
Length (Metric) 23 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.