Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QRP™ Qualatrile™ 9C Anti-Static Latex Finger Cots

Catalog No. 19076190B Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-076-190B Medium
19-076-190A Small
19-076-190C Large
19-076-190D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-076-190B Supplier QRP™ Supplier No. 9CM
Add to Cart
Add to Cart
This item is not returnable. View return policy

Packaged for ISO 5 (Class 100) applications, ideal for use with Class II static sensitive devices.

  • For use with Class II static sensitive devices with thresholds above 1000 V
  • Packaged for ISO 5 (Class 100) clean room applications
  • Average surface resistance of 109 ohms/sq.
  • Stand-up pouch allows for easy product identification

Specifications

Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
Applications Industrial
Color White
Disposable Single-use
Exterior Finish No Texture
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type ESD Finger Cot
Size Medium
Sterility Sterile
Thickness (English) 3 mil
Thickness (Metric) 0.08 mm
For Use With (Application) Avionics, Consumer Electronics, IC Manufacturing, and Assembly/Repair Operations
For Use With (Equipment) Class II Static-Sensitive Devices
Packaging Type Stand-up Pouch
Length (English) 2.8 in.
Length (Metric) 7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.