Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QRP™ 70G Qualatherm™ Cleanroom Mid-Temperature Gloves - 12 in.

Catalog No. p-4015910
Click to view available options
Size:
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

PolyTuff silicone elastomer formulation offers clean, liquid-proof protection against chemicals, solder, and temperatures up to 450°F. Gloves are RoHS compliant and packaged for ISO 5 (Class 100) cleanrooms.

  • PolyTuff silicon elastomer formulation offers clean, liquid-proof, mid-temperature protection
  • For use with wet or dry contact temperatures ranging from 78°F to 450°F (25.5°C to 230°C)
  • Packaged for ISO 5 (Class 100) cleanrooms
  • Resistant to chemicals, solder, and fluxes

Specifications

Color White
Hand Specific
Material Silicone Elastomer
Size Large
Temperature (English) Max. 450°F
Temperature (Metric) Max 230°C
For Use With (Application) Ceramics, Diffusion Furnaces, Food Handling/Processing, and Quartz Wafer Boats
Glove Cuff Style Open
Series 70G
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.