Learn More
Jackson Safety Quad™ 500 Series Face Shield
The QUAD500 is excellent for heavy duty grinding while optional shade 5 and shade 8 visors make it ideal for plasma cutting, oxy/acetylene applications, brazing, and much more. Featuring an oversized anti-fog polycarbonate window, the QUAD500 delivers exceptional panoramic views.
$90.47
Specifications
Lens Coating | Anti-fog |
---|---|
Height (English) | 13 in. |
Height (Metric) | 33.02 cm |
Shape | Contoured |
Width (English) | 9.63 in. |
Catalog Number | Mfr. No. | Lens Tint | Style | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Style | Model | Price | Quantity & Availability | |||
19-060-771
![]() |
Jackson Safety
14220 |
Clear | Ratcheting | Hard Hat Interchange System (HHIS) for mounting on slotted hard hats |
Each of 1 for $90.47
|
|
|||
Description
- Multipurpose or regular face shield
- Stylish crown and wraparound face shield frame
- Premium molded polycarbonate AF window
- Extra-large flip-up/flip-down IR visor (Multipurpose face shield)
- 370 ratcheting headgear suspension
- Fits most slotted hard hats
Specifications
Anti-fog | |
33.02 cm | |
9.63 in. | |
ANSI Z87.1 +high impact | |
CE Certified | |
22.86 cm | |
1 Ea. | |
Polycarbonate | |
Polycarbonate |
13 in. | |
Contoured | |
24.45 cm | |
Black, Clear | |
9 in. | |
4/Cs. | |
Universal | |
Reusable | |
Polycarbonate |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.