Learn More
Jackson Safety Quad™ 500 Series Visor
The Jackson Safety IR Visor is a replacement part for Quad™ 500 Series face shields. This visor helps to reduce glare from sun or overhead lighting to deliver unmatched versatility and uninterrupted protection.
Specifications
Lens Coating | Uncoated |
---|---|
Height (English) | 4.38 in. |
Height (Metric) | 11.1 cm |
Lens Type | None |
Shape | Contoured |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
19-060-778
|
Jackson Safety
14255 |
Shade 5 IR | N/A | N/A | N/A | ||||
Description
- The visor comes in shade 5 and shade 8, making it ideal for plasma cutting, oxy/acetylene applications, brazing, and much more.
Specifications
Uncoated | |
11.1 cm | |
Contoured | |
0.179 cm | |
Replacement Faceshield Visor | |
23.5 cm | |
Reusable | |
None |
4.38 in. | |
None | |
0.070 in. | |
Replacement Visor | |
9.25 in. | |
Polycarbonate | |
Polycarbonate |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.