Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Qualitative Filter Paper
SCI_ED

Catalog No. S23803 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric):
90 mm
110 mm
125 mm
150 mm
180 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S23803 90 mm
S60172A 110 mm
S60173A 125 mm
S23804 150 mm
S23805 180 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S23803 Supplier Eisco™ Supplier No. CH0388A
Add to Cart
Add to Cart

Student quality Qualitative Filter Paper for use in school or home.

  • Pack of 100.

Specifications

Format Disc
For Use With (Equipment) Conical Funnel
Material Cellulose
Particle Retention 11 μm
Pore Size 10 μm
For Use With (Application) General Filtration
Grade Student
Quantity 100 Pk.
Type Qualitative Filter Paper
Diameter (English) 3.5 in.
Diameter (Metric) 90 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.