Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Qualitative Filter Paper: Grade 113V Circles

Catalog No. 09924535 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
185 mm
320 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-924-535 320 mm
09-924-534 185 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-924-535 Supplier Cytiva Supplier No. 1213320
Add to Cart
Add to Cart

Saves time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses. Fisherbrand™ Qualitative Filter Paper: Grade 113V Circles boast the fastest flow rate of the qualitative grades. Crepe surface promotes ultra high loading capacity.


These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate.
  • Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous 
  • Fastest flow rate of the qualitative grades
  • Crepe surface
  • Thickest filter paper in the qualitative range
  • Retention of coarse particles: nominal particle retention rating of 30 μm
  • Pleated for easy use in applications involving a conical filter funnel


Note: Resins contain nitrogen so these grades should not be used in Kjeldahl estimations or similar operations.
TRUSTED_SUSTAINABILITY

Specifications

Description Grade 113V Creped Filter Paper, Wet-Strengthened, 320 mm circle (100 pcs)
Format Pleated Circle
Material Cellulose
Particle Retention 30 μm
Pore Size >30 μm
Filtration Speed Herzberg 28 sec.
Flow Rate Fast
For Use With (Application) GE’s Whatman Grade 113V creped filter paper, for use with a conical filter funnel, offers fast filtration and high loading capacity for analysis involving coarse particles or gelatinous precipitates.
Grade Grade 113V
Quantity 100 Pk.
Thickness (Metric) 420 μm
Diameter (Metric) 320 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.