Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Qualitative Filter Paper: Grade 6 Circles
Click to view available options
Diameter (Metric):
70 mm
Description
Filters particles twice as fast as Qualitative Filter Paper Grade 5. Fisherbrand™ Qualitative Grade 6 Filters provide fine particle retention for boiler water analysis.
These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids.
- Particle Retention: 3μm
- Porosity: Fine
- Filtration speed: Herzberg, 710 sec.
- Surface: smooth

Specifications
Specifications
Description | Grade 6 Qualitative Filter Paper Standard Grade, circle, 70 mm |
Format | Disc |
Material | Cellulose |
Particle Retention | 3 μm |
Filtration Speed | Herzberg 715 sec. |
Flow Rate | Medium to slow |
For Use With (Application) | A standard grade filter for boiler water analysis. |
Grade | Grade 6 |
Porosity | Fine |
Quantity | 100 Pk. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction