Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Qualitative Grade Plain Filter Paper Circles and Sheets - P4 Grade

Catalog No. 098036A Shop All Fisherbrand Products
Click to view available options
Diameter (Metric):
42.5 mm
55 mm
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
205 mm
240 mm

Ideal for clarifying and removing particles of 1μm and larger, and in applications that do not require a low-ash or ashless paper

  • Cellulose fiber papers
  • Available as circular, rectangular, and square sheets
  • Good wet strength
  • Suitable for gravity, vacuum filtration systems and low suction filtration
  • Particle Retention: 4–8μm
  • Medium-fine porosity
  • Filtration Speed: Herzberg, 730 sec.
  • Flowrate: Slow—25mL/min.
  • Surface: Smooth

Not suitable for nitrogen analysis.

Applications:

General purpose: slightly slower, more retentive than P5. Retains MgNH4PO4, silver sulfide, cadmium sulfide. In air monitors, collects particulates and chromic acid mist.

TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Particle Retention 4 to 8 μm
Filtration Speed 730 sec.
Flow Rate Slow: 25mL/min.
For Use With (Application) General purpose: slightly slower, more retentive than P5. Retains MgNH4PO4, silver sulfide, cadmium sulfide. In air monitors, collects particulates and chromic acid mist
Grade P4
Porosity Medium Fine
Diameter (Metric) 42.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.