Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Quartz Crucible
SCI_ED

Catalog No. S00721 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
80 mL
150 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00721 25 mL
S00720 50 mL
S00719 80 mL
S00718 150 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S00721 Supplier Eisco™ Supplier No. CH3702
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High-quality quartz crucibles provide outstanding thermal stability, chemical resistance, and durability, making them ideal for various applications.

  • High Thermal Stability: Withstand temperatures up to 1200°C without deformation or degradation, maintaining integrity and functionality in demanding conditions
  • Chemical Resistance: Resistant to acids, alkalis, and other corrosive substances, maintaining purity and integrity during chemical reactions
  • Precise Manufacturing: Expertly crafted to precise dimensions for consistent results and compatibility with various heating equipment
  • Versatile Applications: Suitable for melting metals, growing crystals, conducting thermal analysis, and other laboratory and industrial processes
  • Easy to Clean: Smooth surface for hassle-free cleaning and maintenance, promoting efficiency and longevity

Specifications

Color Clear
Material Quartz Glass
For Use With (Application) Containment
Max. Temperature (Metric) 1200°C
Quantity 1 Ea.
Capacity (Metric) 25 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 47 mm
Height (Metric) 30 mm
Product Type Crucible
Porosity Very Fine
Shape Tapered
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.