Learn More
Description
- Secure Containment: Provides containment, controlled atmosphere, and safety features for sensitive processes.
- High Thermal Stability: Withstand temperatures up to 1200°C without deformation or degradation, maintaining integrity and functionality in demanding conditions
- Chemical Resistance: Resistant to acids, alkalis, and other corrosive substances, maintaining purity and integrity during chemical reactions
- Easy to Clean: Smooth surface for hassle-free cleaning and maintenance, promoting efficiency and longevity
Specifications
Specifications
| Color | Clear |
| Material | Quartz Glass |
| For Use With (Application) | Containment |
| Max. Temperature (Metric) | 1200°C |
| Quantity | 1 Ea. |
| Capacity (Metric) | 50 mL |
| Autoclavable | Autoclavable |
| Product Type | Crucible Lid |
| Porosity | Very Fine |
| Shape | Tapered |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
