Learn More
Description
A quick sample access option lets you open only a small section of the incubator instead of the whole chamber, which greatly protects the internal atmosphere and the cells.
This design keeps temperature, CO2, humidity, and (if used) O2 much more stable during routine access, which improves cell health and experimental reproducibility.
- Opening just one segment limits how much warm, humid, CO2‐rich air escapes, so the incubator recovers to setpoints faster after each door opening.
- More stable conditions from fewer fluctuations in temperature and gases support more consistent growth of sensitive cells, especially in shared incubators that are opened many times per day.
- Because each opening affects a smaller volume, the incubator needs less CO2 (and N2 in hypoxic mode) to return to the desired atmosphere, which can cut gas use by 40 to 80% compared with a single large inner door.
- Lower gas consumption extends cylinder lifetime, reduces cost and workload for changing bottles, and helps meet sustainability goals
Specifications
Specifications
| For Use With (Equipment) | BINDER Units CB 260, CBF 260 |
| Type | Viewing Window |
| Dimensions (L x W) | 25 x 13 cm |
| Weight (English) | 11.02 lb. |
| Weight (Metric) | 5 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
