Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Quidel™ QuickVue™ TLI Lactoferin Test Kit
Shop All QuidelOrtho Products

Click to view available options
Quantity:
25/Kit
Description
- Results in 10 minutes or less
- Detects intestinal inflammation and helps to differentiate Irritable Bowel Syndrome (IBS) from active Inflammatory Bowel Disease (IBD)
- Determines elevated lactoferrin levels in patients and helps guide treatment
- The test can be used as an in vitro diagnostic aid to help identify patients with active inflammatory bowel disease (IBD) and rule out those with active noninflammatory irritable bowel syndrome (IBS)
Specifications
Specifications
Content And Storage | 2°C to 30°C (Refrigerated or room temperature) |
Clia Complexity | Moderate |
Sample Type | Human Fecal |
Sensitivity | 1 |
Includes | Internal and External Controls |
Quantity | 25/Kit |
Specificity | 0.975 |
Test Time | 10 min. or less |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction